Flash Sale: Save Up to 35%* and Get a Free Scarf (SCARF26) OR Sunglasses (GLASSES26) on $99+ Orders**.

Accident Record Book - Small

898.000310 - UNSPSC 14111531
S123461813
Accident Record Book - Small Accident Record Book - Small
Accident Record Book - Small
Clearance

Delivery

In stock delivery from our warehouses.
0 Review(s)

3.04 Log in to see customized pricing and stock availability
Units/package: 1 Maximum Quantity: 7 Pkg(s)

IN-STORE

(Live stock shown is only for our stores located in Ontario.)

Not stocked in Vaughan, ON.

4 pieces in stock at Mississauga, ON as of 11:14 AM. Directions. Call: (289) 562-1077

  • In-store pickup - FREE
  • Curbside pickup - FREE
  • Same-day local delivery

Product Details

Attribute Value
Width 22.2 cm
Length 10.8 cm
EAN 4065746646321

Features

For proper safety maintenance and regulatory compliance
Records full details pertaining to accidents and workplace injuries
Bilingual (English/French)

Customers Also Viewed

Is Often Bought With

You Might Also Like

Review(s)

Product not yet rated.